60W HID Retrofit LED Lamp, 40K

Item #: 2090467

Cat #: FED37N40040E39C

UPC: 762148323785

Call for price
Company wide:
0 in stock
Documents & Guides
LED Filament Lamp: Type-B (Ballast Bypass), ED37 Shape; 60 Watt, 11,000 Lumens (Up to 400W Equiv.), 4000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

Overview

LED Filament Lamp: Type-B (Ballast Bypass), ED37 Shape; 60 Watt, 11,000 Lumens (Up to 400W Equiv.), 4000K Color Temp., 80CRI, E39 (Mogul) Base, 120-277 Volt. Enclosed Fixture & Wet Location Rated. Minimum Start Temp.: -30ºC (-22ºF): Maximum Starting Temp.: 40ºC (104ºF).

TCP’s energy-efficient High Lumen LED Filament lamps are excellent replacements for HID metal halide lamps. The classic HID shape fits perfectly into existing fixtures. The lamps are an excellent fit for High Bay and Low Bay fixtures, as well as base down and horizontal applications such as bollards and wall packs. Bypass application means that no ballasts are needed.

Also known as: 762148323785, FED37N40040E39C, TCPFED37N40040E39C

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 80
Wattage: 60
Lumens: 11000
Type: LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Shape: ED37 (Elliptical Dimple)
Base: Mogul Screw (E39)
Wattage: 60
Type: LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 11000
Dimmable: No