
LED 2'x4' Troffer Retrofit Kit (4-Pk)
Item #: 2090444
Cat #: EVOKIT CLKES 2X4 UNV 0-10 P4
UPC: 781087169261
$ 392.38 EA
Company wide:
136
in stock
Documents & Guides
LED 2'x4' Troffer Retrofit Kit (Pack of 4): Selectable Power and Color; 120-277V, Wattage: 20W/26W/30W, Lumens: 3100 - 4350 (Dependent on wattage/color selected), Color Temperature (CCT): 3500K/4000K/5000K, 0-10V Dimming. Day-Brite Product # 269829, 12NC 929002749413, Description: EVOKIT CLKES 2X4 UNV 0-10 P4.
Overview
LED 2'x4' Troffer Retrofit Kit (Pack of 4): Selectable Power and Color; 120-277V, Wattage: 20W/26W/30W, Lumens: 3100 - 4350 (Dependent on wattage/color selected), Color Temperature (CCT): 3500K/4000K/5000K, 0-10V Dimming. Day-Brite Product # 269829, 12NC 929002749413, Description: EVOKIT CLKES 2X4 UNV 0-10 P4.
Day-Brite/CFI EvoKit Click LED Retrofit Kit is an aesthetically pleasing and energy efficient LED retrofit kit designed to deliver a refreshed sleek and modern look with minimal material waste. Not only does it offer energy savings1, it also helps reduce maintenance and installation costs due to its modular design, bulk packaging, and long LED lifetime.
Also known as: 781087169261, EVOKIT CLKES 2X4 UNV 0-10 P4, DAYEVOKITCLKES2X4
Specifications
| Wattage: | 26, 20, 30, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Wattage: | 26, 20, 30, Selectable |
| Width: | 24 in, 2 ft |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | LED Retrofit, 0-10V Dimming |