PORT GFCI, 20A 120V, 4 OUTLET, YL

Item #: 2090164

Cat #: GFP20M

UPC: 783585521107

Company wide:
0 in stock
Hubbell Wiring Device Kellems, Power Protection Products, GFCIPortables, Commercial, Manual Set, 20A 120V AC, 5-20R, 6' Cord Length,4-6 mA Trip Level, Yellow

Overview

Hubbell Wiring Device Kellems, Power Protection Products, GFCIPortables, Commercial, Manual Set, 20A 120V AC, 5-20R, 6' Cord Length,4-6 mA Trip Level, Yellow
Also known as: 783585521107, GFP20M, HBLGFP20M

Features & Benefits

  • Heavy-duty molded plug and connector for reliable connection
  • All-glass circuit board provides moisture immunity
  • Watertight GFCI housing for use in harsh environments

Specifications

Material: Composite, Thermoplastic
Amps: 20
Color: Ivory, Yellow
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite, Thermoplastic
Color: Ivory, Yellow
Wattage: 2500
Amps: 20
NEMA Configuration: 5-20R