2' 8W T8 LED Lamp, 35/40/50K

Item #: 2090161

Cat #: 87100

UPC: 807154871001

$ 10.16 EA
Company wide:
754 in stock
Documents & Guides
LED T8 Type A/B Lamp: 2' T8, 8 Watt, 860 Lumens, 120-277v, 82CRI, Hybrid - Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87100: 24T8-8-8CS-HYB-D-LED.

Overview

LED T8 Type A/B Lamp: 2' T8, 8 Watt, 860 Lumens, 120-277v, 82CRI, Hybrid - Direct (A) & Bypass (B) - Single/Double Ended Connection. Color (CCT) Selectable: 3500-4000-5000K. 0-10V Dimming (Dimming is dependent on the ballast in Type A applications). Halco p/n 87100: 24T8-8-8CS-HYB-D-LED.

The ProLED Select T8 Linear Hybrid (Type A+B) lamps offers the most versatile installation solution for your linear fluorescent T8 or T12 retrofit needs. Fully certified as a UL 1598C retrofit kit in single end or double end ballast bypass scenarios (UL Type B) and UL listed for use with electronic T8 fluorescent ballasts (UL Type A), these lamps provides the perfect, hassle free solution for whatever the project requires. When being used with an instant start, programmed start, or emergency backup ballast, no fixture re-wiring is needed. If the ballast fails in the future, simply re-wire the fixture with 120-277V line voltage using either single end or double end wiring.

Also known as: 807154871001, 87100, HCO87100 *, True Hybrid, Hybrid TLED, Hybrid Bulb, Adjustable Lamp, Hybrid Type B, Hybrid ballast bypass, Hybrid T8

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 8
Lumens: 860
Type: 0-10V Dimming, Hybrid (Type A+B)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Wattage: 8
Type: 0-10V Dimming, Hybrid (Type A+B)
Dimmable: Yes
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Length: 24 in , 2 ft
Lumens: 860
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277