100A, 208V, DSN100 Series Male Inlet

Item #: 2089930

Cat #: 6388162

UPC: 784474107488

$ 313.26 EA
Company wide:
0 in stock
100 Amp, 208 Volt, 2P + Ground, Male Inlet, NEMA 4X, IP 66/67, IP69, Wiring Capacity 10 To 2 AWG, Short Circuit Rating 100 kA, Material: Poly, Color: Blue

Overview

100 Amp, 208 Volt, 2P + Ground, Male Inlet, NEMA 4X, IP 66/67, IP69, Wiring Capacity 10 To 2 AWG, Short Circuit Rating 100 kA, Material: Poly, Color: Blue

MELTRIC manufactures a full line of industrial plugs and receptacles.

Also known as: 784474107488, 6388162, MEL6388162

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 4X, IP69
Poles: 2
Amps: 100
Volts AC: 208
IP/NEMA Rating: IP66, IP67, NEMA 4X, IP69
Amps: 100
Poles: 2
Volts AC: 208