This product may not be available in all locations.

Controller, CompactLogix 5380, 4 MB, 31 I/Os, 20 Axis, 90 Nodes, Process, Conformal Coated
Item #: 2089799
Cat #: 5069-L340ERP
UPC: 194033203696
Call for price
Company wide:
0
in stock
Documents & Guides
Controller, CompactLogix 5380, 4 MB, 31 I/Os, 20 Axis, 90 Nodes, Process, Conformal Coated
Overview
Controller, CompactLogix 5380, 4 MB, 31 I/Os, 20 Axis, 90 Nodes, Process, Conformal Coated
CompactLogix 5380 controllers are part of the Logix 5000™ family of controllers. The controllers provide a scalable controller solution to address a wide variety of applications. The applications range from standalone systems to more complex systems with devices that are connected to the controller via an EtherNet/IP™ network. The controllers are mounted on a DIN rail. They can monitor and control local and remote I/O modules, and other devices connected to an EtherNet/IP network.
Also known as: 194033203696, 5069-L340ERP, ALB5069L340ERP
Specifications
| Type: | Controller |
| Mounting: | DIN Rail |
| Size: | 4 MB |
| Type: | Controller |
| Size: | 4 MB |
| Mounting: | DIN Rail |