Professional Safety Glasses, Full Frame, Polarized Lens

Item #: 2089682
Cat #: 60539
UPC: 092644605390
$ 29.99 EA
Company wide:
0 in stock
Documents & Guides
Polarized Lens Eliminates Glare Providing Sharper Vision in Bright Environments-Reducing Eye Stress, Safety Glasses Provide Extra Coverage with Full Frame, Wide Lens and Temple Design for Tight Coverage on Front and Side of Face, Superior Impact Protection: Impact Tested to the Latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-Ballistics Fragmentation) Standards, Scratch Resistant Lens; Specially Treated for Added Durability to Survive Demanding Jobsites, Anti-Fog; Durable and Effective Coating That Won't Wear Off and Works Even With Dust Masks, UV Protection: Tested to ANSI Z87.1 U6 Standard, Which Effectively Blocks 99.9-Percent of Harmful UV Rays, High Quality Polycarbonate Lens; Tested for Minimal Distortion to Ensure Uncompromised Vision, Long Term Comfort; Designed with Lightweight and Flexible Materials to Conform to Your Face, Non-Slip Fit; Rubber Nose Piece and Temples Tips for Secure Fit and Grip, Includes Micro-Fiber Storage Pouch, Which Doubles as a Cleaning Cloth

Overview

Polarized Lens Eliminates Glare Providing Sharper Vision in Bright Environments-Reducing Eye Stress, Safety Glasses Provide Extra Coverage with Full Frame, Wide Lens and Temple Design for Tight Coverage on Front and Side of Face, Superior Impact Protection: Impact Tested to the Latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-Ballistics Fragmentation) Standards, Scratch Resistant Lens; Specially Treated for Added Durability to Survive Demanding Jobsites, Anti-Fog; Durable and Effective Coating That Won't Wear Off and Works Even With Dust Masks, UV Protection: Tested to ANSI Z87.1 U6 Standard, Which Effectively Blocks 99.9-Percent of Harmful UV Rays, High Quality Polycarbonate Lens; Tested for Minimal Distortion to Ensure Uncompromised Vision, Long Term Comfort; Designed with Lightweight and Flexible Materials to Conform to Your Face, Non-Slip Fit; Rubber Nose Piece and Temples Tips for Secure Fit and Grip, Includes Micro-Fiber Storage Pouch, Which Doubles as a Cleaning Cloth
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant polarized lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Also known as: 092644605390, 60539, KLE60539

Specifications

Color: Black/Orange
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)