Impact Connect 1" Copper Cutter Wheel

Item #: 2089483

Cat #: DWACPR10

UPC: 885911831338

Company wide:
0 in stock
Documents & Guides
Impact Connect 1 Inch Copper Cutter Wheel

Overview

Impact Connect 1 Inch Copper Cutter Wheel
Also known as: 885911831338, DWACPR10, DEWDWACPR10

Specifications

Size: 1 in
Size: 1 in