2
more

Impact Connect Copper Pipe Cutter Attachment
Item #: 2089482
Cat #: DWACPRIR
UPC: 885911800983
Company wide:
0
in stock
Documents & Guides
Impact Connect Copper Pipe Cutter Attachment, Works With Select DEWALT® 20V MAX* And Other Pro-Grade 18V Impact Drivers, Cut Key Sizes On Residential and Commercial Jobsites With Up To 1 in. Maximum Cut Capacity. (1/2 in. and ¾ in. Cutting Wheels Included, 1 in. Cutting Wheel Sold Separately)
Overview
Impact Connect Copper Pipe Cutter Attachment, Works With Select DEWALT® 20V MAX* And Other Pro-Grade 18V Impact Drivers, Cut Key Sizes On Residential and Commercial Jobsites With Up To 1 in. Maximum Cut Capacity. (1/2 in. and ¾ in. Cutting Wheels Included, 1 in. Cutting Wheel Sold Separately)
Transform your impact driver into a fast and powerful copper pipe cutter with the innovative DEWALT® IMPACT CONNECT™ Copper Pipe Cutter Attachment. Cut 4X faster and avoid the hassle of hand tools with an attachment that leverages the power of your existing impact driver. The revolutionary quick-change brace system attaches in seconds and allows you to seamlessly switch between cutting pipe and driving screws without additional interruptions. Send your productivity into overdrive with IMPACT CONNECT™ products that are designed to work with select DEWALT® 20V MAX* and other pro-grade 18V Impact Drivers.
Also known as: 885911800983, DWACPRIR, DEWDWACPRIR
Specifications
| Type: | Attachment |
| Type: | Attachment |