Smart Electric Panel, 120/240V, Split Phase, 200A

Item #: 2089407

Cat #: 1-00800

UPC: 860010064702

$ 3325.00 EA
Company wide:
47 in stock
Documents & Guides
Smart Electric Panel, 120/240 Volt, Split Phase, 200 Amps, Ethernet/WiFi Connectivity ***Must be a certified SPAN installer to install and commission SPAN panels*** NOTE: SPAN Panel MAIN 32 is not compatible in a multi-panel configuration with SPAN Panel MLO 24 & 48 or MAIN 16 & 40. SPAN Panel MAIN 32 is only compatible in a multi-panel configuration with additional SPAN Panel MAIN 32s

Overview

Smart Electric Panel, 120/240 Volt, Split Phase, 200 Amps, Ethernet/WiFi Connectivity ***Must be a certified SPAN installer to install and commission SPAN panels*** NOTE: SPAN Panel MAIN 32 is not compatible in a multi-panel configuration with SPAN Panel MLO 24 & 48 or MAIN 16 & 40. SPAN Panel MAIN 32 is only compatible in a multi-panel configuration with additional SPAN Panel MAIN 32s

Span goes beyond monitoring with the Span Home app for real-time control and energy insights to bring your home energy to life. Combined with battery storage, Span gives homeowners the power to choose and change backup priorities whenever they want. 

Also known as: 860010064702, 1-00800, SPN100800, SPAN, Smart Panel

Specifications

Amps: 200
Volts AC: 120/240
Amps: 200
Volts AC: 120/240