Ethernet, Unmanaged E-CO Switch, 8-Port, 10/100 MBit/s

Item #: 2089220

Cat #: 772006

UPC:

$ 174.53 EA
Company wide:
23 in stock
Documents & Guides
QoS - Quality of Service, PROFINET Conformance Class A 8 Fast Ethernet ports RJ-45, compact design, energy management Redundant AC/DC supply, extended temperature range, ESD 6 kV

Overview

QoS - Quality of Service, PROFINET Conformance Class A 8 Fast Ethernet ports RJ-45, compact design, energy management Redundant AC/DC supply, extended temperature range, ESD 6 kV

A tradition in automation for over 60 years - With countless pioneering achievements, LÜTZE is today one of the leading firms in industry worldwide. LUTZE Inc. is a member of worldwide active LUETZE INTERNATIONAL GROUP.

Also known as: 772006, LTZ772006

Specifications

Width: 41 mm
Height: 115 mm
Depth: 70 mm
Width: 41 mm
Depth: 70 mm
Height: 115 mm