
4 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT
Item #: 2088684
Cat #: S21298
UPC: 045923206139
Company wide:
0
in stock
4 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT
Overview
4 WATT CA10 LED CLEAR CANDELABRA BASE 90 CRI 4000K 120 VOLT
Satco's S21298 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923206139, S21298, SATS21298
Features & Benefits
- MOL: 4.72 inches, MOD: 1.38 inches
- Candelabra Base
- Clear Finish
- CA10 Lamp Shape
- 4000K Cool White Light
Specifications
No Specifications Available