36W/LED/CCT/277-480V/E26

Item #: 2088580

Cat #: S23162

UPC: 045923231629

Company wide:
6 in stock
Documents & Guides
36 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Medium Base; 277-480 Volt; ColorQuick Technology

Overview

36 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Medium Base; 277-480 Volt; ColorQuick Technology

Satco's S23162 36 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.

Also known as: 045923231629, S23162, SATS23162

Features & Benefits

  • MOL: 7.73 inches, MOD: 3.35 inches
  • Corncob Shape
  • White Finish
  • Medium Base
  • 300 degree beam spread

Specifications

No Specifications Available