1
more

Company wide:
0
in stock
80 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Mogul Extended Base; 277-480 Volt; ColorQuick Technology
Overview
80 Watt LED HID Replacement; CCT Selectable; Type B; Ballast Bypass; Mogul Extended Base; 277-480 Volt; ColorQuick Technology
Satco's S23167 80 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venues with high ceilings requiring light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.
Also known as: 045923231674, S23167, SATS23167
Features & Benefits
- MOL: 9.88 inches, MOD: 5.12 inches
- Corncob Shape
- White Finish
- Mogul Extended Base
- 300 degree beam spread
Specifications
No Specifications Available