ERL2 Gen 7 Cobra Head LED Roadway Lighting, 30K, Gray

Item #: 2088557

Cat #: ERL2-0-25-C3-30-D-GRAY

UPC:

$ 198.47 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Documents & Guides
ERL2 Gen 7 Cobra Head LED Roadway Lighting, 120-277V, 25000 Lumen, 3000K, Gray

Overview

ERL2 Gen 7 Cobra Head LED Roadway Lighting, 120-277V, 25000 Lumen, 3000K, Gray

The Evolve® LED Roadway ERL2 Luminaire is optimized utilizing advanced LED reflective optical system for local, collector and major roadways. The modern design incorporates the heat sink directly into the unit for heat transfer to prolong LED life. The ERL2 is available with legacy NEMA/ANSI 7-Pin receptacle and/or Zhaga Book 18 receptacle for easy integration with asset management devices and sensors.

Also known as: ERL2-0-25-C3-30-D-GRAY, CURERL2025C330DGR

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 25000
Color: Gray
Color Temperature: 3000 (Warm White)
Color: Gray
Lumens: 25000