Elite Series™ 100-Watt Solar Panel

Item #: 2088342

Cat #: 53224

UPC: 032886532245

$ 351.28 EA
Company wide:
0 in stock
Documents & Guides
Elite Series™ 100-Watt Solar Panel, Quad-Fold Case with Cords, Monocrystalline

Overview

Elite Series™ 100-Watt Solar Panel, Quad-Fold Case with Cords, Monocrystalline
Also known as: 032886532245, 53224, SWC53224

Specifications

Wattage: 100
Height: 1.180 in
Width: 17.720 in
Length: 13.780 in
Wattage: 100
Width: 17.720 in
Height: 1.180 in
Length: 13.780 in