ELITE 1100 SERIES PORTABLE POWER STATION WITH 1166 WATT-HOURS OF POWER FEATURES PURE SINE WAVE 6 USB

Item #: 2088341

Cat #: 53253

UPC: 032886532535

Company wide:
0 in stock
Documents & Guides
ELITE 1100 SERIES PORTABLE POWER STATION WITH 1166 WATT-HOURS OF POWER FEATURES PURE SINE WAVE 6 USB PORTS 3 AC OUTLETS 12V DC OUTLET. FOLDING HANDLE

Overview

ELITE 1100 SERIES PORTABLE POWER STATION WITH 1166 WATT-HOURS OF POWER FEATURES PURE SINE WAVE 6 USB PORTS 3 AC OUTLETS 12V DC OUTLET. FOLDING HANDLE

Southwire Elite Series Portable Power Stations offer a wide variety of on-the-go power solutions. The lightweight design and solar generated power allows electronics to stay charged. Featuring 6-ways to charge and a high contract LCD display, Southwire’s Elite Series Portable Power Stations allow you to have power wherever, whenever.

Also known as: 032886532535, 53253, SWC53253

Specifications

Width: 9.100 in
Height: 8.100 in
Length: 13.200 in
Width: 9.100 in
Length: 13.200 in
Height: 8.100 in