Elite 500 Series™ Portable Power Station

Item #: 2088340

Cat #: 53252

UPC: 032886532528

$ 683.91 EA
Company wide:
0 in stock
Documents & Guides
Elite 500 Series™ Portable Power Station, 515 Wh (Watt-Hour) UL Certified Lithium-Ion Battery, 2 AC Outlets (3 Prongs), 4 USB-A Ports, 1 USB-C Ports, PD Input/Output Port Rated Power 60W + 27W Outlet, 2 Separate DC Output with 12V/5A (max) and One DC Car Output with 12V/10A (Max)

Overview

Elite 500 Series™ Portable Power Station, 515 Wh (Watt-Hour) UL Certified Lithium-Ion Battery, 2 AC Outlets (3 Prongs), 4 USB-A Ports, 1 USB-C Ports, PD Input/Output Port Rated Power 60W + 27W Outlet, 2 Separate DC Output with 12V/5A (max) and One DC Car Output with 12V/10A (Max)

Southwire Elite Series Portable Power Stations offer a wide variety of on-the-go power solutions. The lightweight design and solar generated power allows electronics to stay charged. Featuring 6-ways to charge and a high contract LCD display, Southwire’s Elite Series Portable Power Stations allow you to have power wherever, whenever

Also known as: 032886532528, 53252, SWC53252

Specifications

Length: 10.2 in
Weight: 11 lb
Height: 7.900 in
Width: 6.800 in
Length: 10.2 in
Height: 7.900 in
Weight: 11 lb
Width: 6.800 in