Elite 300 Series™ Portable Power Station

Item #: 2088339

Cat #: 53251

UPC: 032886532511

$ 474.87 EA
Company wide:
0 in stock
Documents & Guides
Elite 300 Series™ Portable Power Station, 296 Wh (Watt-hour) UL Certified Lithium-Ion Battery, 2 AC Outlets (3 Prongs), 3 USB-A Ports, 1 USB-C Ports, PD Input/Output Port with 27W, 12V DC Power with Cover

Overview

Elite 300 Series™ Portable Power Station, 296 Wh (Watt-hour) UL Certified Lithium-Ion Battery, 2 AC Outlets (3 Prongs), 3 USB-A Ports, 1 USB-C Ports, PD Input/Output Port with 27W, 12V DC Power with Cover

Southwire Elite Series Portable Power Stations offer a wide variety of on-the-go power solutions. The lightweight design and solar generated power allows electronics to stay charged. Featuring 6-ways to charge and a high contract LCD display, Southwire’s Elite Series Portable Power Stations allow you to have power wherever, whenever

Also known as: 032886532511, 53251, SWC53251

Specifications

Length: 8.500 in
Height: 7.500 in
Width: 6.300 in
Weight: 7.700 lb
Length: 8.500 in
Width: 6.300 in
Height: 7.500 in
Weight: 7.700 lb