Aluminum Foil Tape With Acrylic Adhesive Backing, 2.830" x 60 Yard, Silver

Item #: 2088285

Cat #: 7100043929

UPC: 750351158133

$ 52.90 EA
Company wide:
0 in stock
Aluminum Foil Tape With Acrylic Adhesive Backing, 2.830 Inch x 60 Yard, Silver

Overview

Aluminum Foil Tape With Acrylic Adhesive Backing, 2.830 Inch x 60 Yard, Silver

3M™ Venture Tape™ UL181A-P Aluminum Foil Tape 1581A is a high-strength, UL printed aluminum foil adhesive that creates a vapor seal for various sealing, masking and rigid duct board applications. This cold-weather resistant adhesive offers reliable performance in temperatures that range from -40 °F/-40 °C to 300 °F/149 °C. The acrylic, pressure-sensitive coating also provides excellent moisture and UV resistance. The aluminum-backed tape also resists lifting and curling and is hand-tearable - just pull the size you need and get the job started. Its durability and excellent conformability make this adhesive perfect for use on irregular surfaces and on materials such as faced fiberglass. This tape meets UL181A-P and UL181B-FX Listed and ULC S102 Classified (Flame/Smoke 0/0) specifications. 3M™ Venture Tape™ UL181A-P Aluminum Foil Tape 1581A provides the reliable hold you need during sealing and masking applications.

Also known as: 750351158133, 7100043929, MMM7100043929

Specifications

Length: 60 yd
Width: 2.830 in
Material: Aluminum
Length: 60 yd
Material: Aluminum
Width: 2.830 in