9
more

$ 149.98 EA
Company wide:
98
in stock
Documents & Guides
Rolling Tool Backpack, Features 3-Inch Heavy-Duty Wheels That Can Truck Through Unpaved Paths, Easily Convert From Carrying The Backpack To A Rolling The Tool Bag By Extending The Telescoping Handle And Stowing The Shoulder Straps Behind The Back Padding, Handle Wraps Along The Sides Of The Bag To Provide Extra Support And Stability When Maneuvering Around Corners, Extra Padding On Back Extends Over The Hard Bottom For Carrying Comfort, Constructed With Durable Water Resistant 1680d Ballistic Weave Material, Features A Headlamp Bracket That Holds A Klein Tools Headlamp To Illuminate Either The Interior Of The Tool Bag Or The External Surroundings (Headlamp Sold Separately, Cat. Nos. 56062, 56049), Hard, Molded Front Pocket Helps Protect Items Like Phones And Safety Glasses, 28 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Large Hand Tools, Fully Molded Bottom Protects From The Elements, Extra Padding On The Back Extends Over The Hard Bottom For Carrying Comfort, Main Zipper Designed With Lockable Zipper Pulls (Lock Sold Separately)
Overview
Rolling Tool Backpack, Features 3-Inch Heavy-Duty Wheels That Can Truck Through Unpaved Paths, Easily Convert From Carrying The Backpack To A Rolling The Tool Bag By Extending The Telescoping Handle And Stowing The Shoulder Straps Behind The Back Padding, Handle Wraps Along The Sides Of The Bag To Provide Extra Support And Stability When Maneuvering Around Corners, Extra Padding On Back Extends Over The Hard Bottom For Carrying Comfort, Constructed With Durable Water Resistant 1680d Ballistic Weave Material, Features A Headlamp Bracket That Holds A Klein Tools Headlamp To Illuminate Either The Interior Of The Tool Bag Or The External Surroundings (Headlamp Sold Separately, Cat. Nos. 56062, 56049), Hard, Molded Front Pocket Helps Protect Items Like Phones And Safety Glasses, 28 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Large Hand Tools, Fully Molded Bottom Protects From The Elements, Extra Padding On The Back Extends Over The Hard Bottom For Carrying Comfort, Main Zipper Designed With Lockable Zipper Pulls (Lock Sold Separately)
Klein Tools Tradesman Pro™ Rolling Tool Backpack (Cat. No. 55604) converts easily into a rolling tool bag when carrying heavy loads. No need to worry about the terrain ahead with the 3-Inch heavy-duty wheels that can truck through unpaved paths. The rugged, telescoping handle easily extends and wraps along the backpack sides to provide extra support and stability when maneuvering around corners. Multiple interior and exterior pockets allow for maximum tool storage.
Also known as: 092644556043, 55604, KLE55604
Specifications
| Color: | Black/Orange |
| Color: | Black/Orange |