LED Retrofit Kit, 2' x 4', 29W, 4200 Lumen, 4000K, 120-277

Item #: 2088179

Cat #: 523506

UPC: 781087161944

$ 169.28 EA
Company wide:
0 in stock
Documents & Guides
LED Troffer Retrofit, 2 Foot x 4 Foot, 29 Watt, 4200 Lumen, 4000K, 120-277-Volt, 0-10V Dimming, Philips # 523506

Overview

LED Troffer Retrofit, 2 Foot x 4 Foot, 29 Watt, 4200 Lumen, 4000K, 120-277-Volt, 0-10V Dimming, Philips # 523506
Also known as: 781087161944, 523506, DAYEC2X442L39W840U

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit, Troffer
Length: 4 ft
Lumens: 4200
Wattage: 29
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 29
Dimmable: Yes
Type: Retrofit, Troffer
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277