36W HID Retrofit LED Lamp, 50K

Item #: 2088171

Cat #: S13134

UPC: 045923131349

Company wide:
0 in stock
Documents & Guides
36 WATT LED HID REPLACEMENT ED28 5000K MOGUL EXTENDED BASE 120-277 VOLT TYPE B BALLAST BYPASS

Overview

36 WATT LED HID REPLACEMENT ED28 5000K MOGUL EXTENDED BASE 120-277 VOLT TYPE B BALLAST BYPASS
Also known as: 045923131349, S13134, SATS13134

Specifications

Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Wattage: 36
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 36
Type: Ballast Bypass (Type B)
Shape: ED28 (Elliptical Dimple)
Light Technology: LED
Volts AC Range: 120 - 277