LED 50W LARGE FLOOD LIGHT

Item #: 2088157

Cat #: 65-539R1

UPC: 045923658709

$ 135.58 EA
Company wide:
5 in stock
Documents & Guides
LED Large Flood Light: 50W; 6800 Lumens; 5000K; Bronze Finish; 100-277V; 0-10V Dimming; IP65 Rated.

Overview

LED Large Flood Light: 50W; 6800 Lumens; 5000K; Bronze Finish; 100-277V; 0-10V Dimming; IP65 Rated.
Also known as: 045923658709, 65-539R1, SAT65539R1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6800
Color Rendering Index (CRI): 80
Wattage: 50
Mounting: Knuckle
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Mounting: Knuckle
Dimmable: Yes
Lumens: 6800
Wattage: 50
Type: 0-10V Dimming
Volts AC Range: 120 - 277