FOU ODOT STANDARD BMC/L SERV ODOT STANDARD BMC/L SERVICE D ISTRIBUTION AND CONTROL CABIN ET 63 X 16 X 16 120/240 V 3W 1-PHASE. FABRICATED FROM 12 & 14 GA TYPE 304 S/S NEMA 3R / UL 50 1 200 AMP / 4-JAW / 600 VOL T / SAFETY TYPE METER BASE 1 200 2 (3-POLE FRAME) 25 KAIC-MIN 480 VOLT MAIN 1-30-1GE TYPE TED ILLUMINATI ON CKT #1 (4) 1-30-1 GE TYPE TED ILLUM INATION / SPARE 1 20 1 GE TED GFCI 1 15 1 GE TED CONTROL 1 CABINET MOUNTED 20 AMP DU PLEX GFCI IN GANG BOX W- S/S C

Item #: 2088068

Cat #: ODOTSTANDARD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
FOU ODOT STANDARD BMC/L SERV ODOT STANDARD BMC/L SERVICE D ISTRIBUTION AND CONTROL CABIN ET 63 X 16 X 16 120/240 V 3W 1-PHASE. FABRICATED FROM 12 & 14 GA TYPE 304 S/S NEMA 3R / UL 50 1 200 AMP / 4-JAW / 600 VOL T / SAFETY TYPE METER BASE 1 200 2 (3-POLE FRAME) 25 KAIC-MIN 480 VOLT MAIN 1-30-1GE TYPE TED ILLUMINATI ON CKT #1 (4) 1-30-1 GE TYPE TED ILLUM INATION / SPARE 1 20 1 GE TED GFCI 1 15 1 GE TED CONTROL 1 CABINET MOUNTED 20 AMP DU PLEX GFCI IN GANG BOX W- S/S COVER 1 GROUND 1 NEUTRAL ---BOONES FERRY CORRIDOR---

Overview

FOU ODOT STANDARD BMC/L SERV ODOT STANDARD BMC/L SERVICE D ISTRIBUTION AND CONTROL CABIN ET 63 X 16 X 16 120/240 V 3W 1-PHASE. FABRICATED FROM 12 & 14 GA TYPE 304 S/S NEMA 3R / UL 50 1 200 AMP / 4-JAW / 600 VOL T / SAFETY TYPE METER BASE 1 200 2 (3-POLE FRAME) 25 KAIC-MIN 480 VOLT MAIN 1-30-1GE TYPE TED ILLUMINATI ON CKT #1 (4) 1-30-1 GE TYPE TED ILLUM INATION / SPARE 1 20 1 GE TED GFCI 1 15 1 GE TED CONTROL 1 CABINET MOUNTED 20 AMP DU PLEX GFCI IN GANG BOX W- S/S COVER 1 GROUND 1 NEUTRAL ---BOONES FERRY CORRIDOR---
Also known as: ODOTSTANDARD, FOUODOTSTANDARD

Specifications

No Specifications Available