50W LED Off-Grid Solar Area Light

Item #: 2087995

Cat #: SL-SAL-OG-50W-50K-SF-BK-G2

UPC: 844006081423

Company wide:
0 in stock
Documents & Guides
LED Off-Grid Solar Area Light, 50W; 9,800 lumens; 5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 400W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page). *Must order SL-SAL-50W-2PANELKIT* *Solera Solar Lighting*

Overview

LED Off-Grid Solar Area Light, 50W; 9,800 lumens; 5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 400W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Slip-fitter bracket included with fixture. Additional Brackets Must Be Purchased Separately (see .pdf Catalog Page). *Must order SL-SAL-50W-2PANELKIT* *Solera Solar Lighting*
Also known as: 844006081423, SL-SAL-OG-50W-50K-SF-BK-G2, LGDSLSALOG50W50KSF

Specifications

Wattage: 50
Wattage: 50