SES(B), 320 kA, 480 V Un, 3Ph? 3W+G Distribution System

Item #: 2087912

Cat #: SES320B480D

UPC: 784805055655

$ 1721.00 EA
Company wide:
0 in stock
Documents & Guides
Economical primary surge protection suitable for point-of-entry facility protection. 320 kA, 480 V Un, 3Ph? 3W+G.

Overview

Economical primary surge protection suitable for point-of-entry facility protection. 320 kA, 480 V Un, 3Ph? 3W+G.

Economical primary surge protection suitable for point-of-entry facility protection.

Also known as: 784805055655, SES320B480D, CADSES320B480D

Features & Benefits

  • Optional Flush Mounting Plate
  • 10-year limited warranty

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Phase: 3
IP/NEMA Rating: NEMA 4X
Volts AC: 480