CWLD EGBC14236NN BAR GRD BUS 1/4 X

Item #: 2087742

Cat #: EGBC14236NN

UPC: 782856604129

$ 1025.32 EA
Company wide:
0 in stock
Documents & Guides
Grounding Busbar, NN, 36" x 2" x 0.25" *** Discontinued ***

Overview

Grounding Busbar, NN, 36" x 2" x 0.25" *** Discontinued ***

Proper bonding is essential to create an equipotential plane between service grounds and equipment during fault and transient conditions. This equipotential plane provides a near-zero voltage differential, and serves to protect people and equipment during these events. The grounding busbar is the most popular bonding product in use today.

Also known as: 782856604129, EGBC14236NN, CADEGBC14236NN

Specifications

No Specifications Available