NM-B Cable 12/2 w/Ground, Yellow, 250'

Item #: 2087590

Cat #: 122NMBSIMPULLX250

UPC: 032886163050

$ 1.04 FT
Company wide:
0 in stock
Documents & Guides
NM-B Cable 12/2 w/Ground, 250 Foot Coil, SimPull, Yellow

Overview

NM-B Cable 12/2 w/Ground, 250 Foot Coil, SimPull, Yellow

Southwire ® Romex ® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.

Also known as: 032886163050, 122NMBSIMPULLX250, SWC28828255

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Length: 250 ft
Gauge: 12 AWG
Conductors: 2
Material: Copper