6” Multi-Lumen Retrofit Recessed LED Module

Item #: 2087422

Cat #: RL6421500LMV30K

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6 Inch Multi-Lumen Retrofit Recessed LED Module, Selectable Wattage/Lumen, 3000K, 90 CRI, 120-277 Volt, Non-Dimmable, Model#RL642-750L/1100/1500-MVOLT-30K-90-W-WH

Overview

6 Inch Multi-Lumen Retrofit Recessed LED Module, Selectable Wattage/Lumen, 3000K, 90 CRI, 120-277 Volt, Non-Dimmable, Model#RL642-750L/1100/1500-MVOLT-30K-90-W-WH

The RL642 combines a remodel can and trim in one luminaire, eliminating the need for a housing, for quick and easy remodel and new construction applications. Integral driver and junction box come pre-assembled. Multi-lumen selector switch is located on top of the luminaire for easy field-adjustability. Just slide the switch to select desired intensity. Ideal for residential, hospitality, and commercial applications.

Also known as: RL6421500LMV30K, ETERL6421500LMV30K

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Diameter: 6 in
Light Technology: LED
Dimmable: No
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 6 in
Dimmable: No
Wattage: Selectable
Color Temperature: 3000 (Warm White)
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277