PERFECT TRIM ADJUSTABLE MUD RING 4X4 SINGLE GANG

Item #: 2087335

Cat #: PTSG4

UPC: 784805017073

$ 13.24 EA
Company wide:
0 in stock
PERFECT TRIM ADJUSTABLE MUD RING 4X4 SINGLE GANG

Overview

PERFECT TRIM ADJUSTABLE MUD RING 4X4 SINGLE GANG

Adjustable Mud Ring for variable depth wall thickness. Innovative design with removable inner ring to allow devices to be installed after drywall is installed.

Also known as: 784805017073, PTSG4, CDYPTSG4

Features & Benefits

  • Two piece adjustable mud ring accommodates various thicknesses of drywall
  • Inner ring is removable which allows devices to be installed after drywall installation
  • Can be used with nVent CADDY Perfect Trim Protector Plate (sold separately) that snaps into inner ring to prevent damage during drywall installation
  • Can be used with nVent CADDY Perfect Trim Clip (sold separately) that snaps into inner ring to hold box bracket flush and rigid to drywall
  • Can be used with nVent CADDY Perfect Trim Extension Ring (sold separately) that attaches to inner ring for additional depths up to 2 ¼"

Specifications

Gangs: 1
Material: Steel
Height: 0.620 in
Product Thickness: 0.062 in
Gangs: 1
Height: 0.620 in
Material: Steel
Product Thickness: 0.062 in