Low Voltage Mounting Plate for Heavy Duty Telescoping Bracket, 4 Gang

Item #: 2087322

Cat #: TBP4LV

UPC: 784805027386

$ 9.28 EA
Company wide:
0 in stock
CDY TBP4LV LOW VOLTAGE MOUNTI

Overview

CDY TBP4LV LOW VOLTAGE MOUNTI

Ideal for mounting low-voltage Class 2 communication devices within the stud wall. Tool-free installation, snaps directly on to the nVent CADDY Heavy Duty Telescoping Bracket, saving time on the jobsite.

Also known as: 784805027386, TBP4LV, CDYTBP4LV

Features & Benefits

  • Provides a bracket for mounting low voltage Class 2 communication outlets
  • Snap-on installation to Heavy Duty Telescoping Bracket allows for easy positioning along bracket
  • Can also be mounted directly to metal or wood studs
  • Use with Box Eliminator Conduit Support (MPCB1220) to eliminate box when datacom cables are run in conduit
  • Access holes provide means of securing cables
  • Includes locking tab to secure plate to bracket before final securement
  • Patent Pending

Specifications

Material: Steel
Gangs: 4
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Gangs: 4