
Center Plate for Heavy Duty Telescoping Bracket
Item #: 2087319
Cat #: TB4PKU
UPC: 784805036357
$ 7.05 EA
Company wide:
0
in stock
Documents & Guides
Center Plate for Heavy Duty Telescoping Bracket
Overview
Center Plate for Heavy Duty Telescoping Bracket
Center plate for mounting electrical boxes used with Heavy Duty Telescoping Bracket.
Also known as: 784805036357, TB4PKU, CDYTB4PKU
Features & Benefits
- Keyhole pattern designed to accommodate both box screw orientations as well as 4" and 4 11/16" box sizes
- Can be rotated for top, bottom and side knockout use
- Easily snaps on to the nVent CADDY Heavy Duty Telescoping Bracket for between-stud mounting
- Box lock tab secures box to bracket during assembly and allows mud ring to be removed following installation on the stud, providing easy frontal access to the inside of the box
- Can also be mounted directly to metal or wood studs
- Innovative far side support allows bracket to be installed on virtually any stud depth and up to 3" wide studs
- Includes holes for mounting mud rings without an electrical box for low voltage applications
Specifications
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Finish: | Pre-Galvanized |