Footed Box/Conduit Support, 6"

Item #: 2087317

Cat #: FBS6

UPC: 784805035558

$ 5.30 EA
Company wide:
0 in stock
FOOTED BOX/CONDUIT SUPPORT 6IN

Overview

FOOTED BOX/CONDUIT SUPPORT 6IN

The nVent CADDY Footed Box/Conduit Support (FBS) is a fast and secure method to address space constraint issues in overcrowded areas when installing in-deck conduit. The FBS series is designed to provide positional flexibility in application with the added security of nVent CADDY Conduit Fasteners. Increase installation efficiency when adding conduit to any concrete environment.

Also known as: 784805035558, FBS6, CDYFBS6

Features & Benefits

  • Ideal securement for in-deck conduit routing or stub up
  • Stable footprint for concrete pours
  • Provides a wide range of height adjustment
  • Range of sizes available to accommodate multiple slab depths
  • Combine with nVent CADDY Strut or Threaded Rod to support multiple raceways into load center

Specifications

Gangs: 6
Height: 6 in
Material: Steel
Finish: Pre-Galvanized
Gangs: 6
Material: Steel
Height: 6 in
Finish: Pre-Galvanized