Footed Box/Conduit Support, 4"

Item #: 2087316

Cat #: FBS4

UPC: 784805035541

$ 4.17 EA
Company wide:
0 in stock
Fast and secure conduit Stub Up reduces overcrowding issues during in-deck conduit installations. 4"

Overview

Fast and secure conduit Stub Up reduces overcrowding issues during in-deck conduit installations. 4"

The nVent CADDY Footed Box/Conduit Support (FBS) is a fast and secure method to address space constraint issues in overcrowded areas when installing in-deck conduit. The FBS series is designed to provide positional flexibility in application with the added security of nVent CADDY Conduit Fasteners. Increase installation efficiency when adding conduit to any concrete environment.

Also known as: 784805035541, FBS4, CDYFBS4

Features & Benefits

  • Stable footprint for concrete pours
  • Provides a wide range of height adjustment
  • Range of sizes available to accommodate multiple slab depths
  • Combine with nVent CADDY Strut or Threaded Rod to support multiple raceways into load center
  • Ideal securement for in-deck conduit routing or stub up

Specifications

Height: 4 in
Material: Steel
Width: 1.250 in
Finish: Pre-Galvanized
Height: 4 in
Width: 1.250 in
Material: Steel
Finish: Pre-Galvanized