
Conduit Trapeze CCT4, 6 Number of Conduits, 38"
Item #: 2087313
Cat #: CCT4X36
UPC: 784805053958
$ 141.26 EA
Company wide:
0
in stock
Documents & Guides
Conduit Trapeze CCT4, 6 Number of Conduits, 38"
Overview
Conduit Trapeze CCT4, 6 Number of Conduits, 38"
The nVent CADDY Conduit Trapeze CCT4 range is a fast and cost-effective method to install larger feeder circuits of conduit in overhead trapeze installations. The CCT4 series reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.
Also known as: 784805053958, CCT4X36, CDYCCT4X36
Features & Benefits
- Ideal for larger feeder circuits
- Accommodates 1/2" threaded rod trapeze drops
- Up to 25% material savings over traditional methods
- Reduces installation time up to 50%
- Complies with UL® 2239
Specifications
| Material: | Steel |
| Diameter: | 4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 4 in |