
Conduit Trapeze CCT2, 12 Number of Conduits, 38"
Item #: 2087309
Cat #: CCT2X36
UPC: 784805055815
$ 98.14 EA
Company wide:
0
in stock
Documents & Guides
Conduit Trapeze CCT2, 12 Number of Conduits, 38"
Overview
Conduit Trapeze CCT2, 12 Number of Conduits, 38"
The nVent CADDY Conduit Trapeze CCT2 range is a fast and cost-effective method to install smaller feeder circuits of conduit in overhead trapeze installations. The CCT2 series eliminates reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.
Also known as: 784805055815, CCT2X36, CDYCCT2X36
Features & Benefits
- Ideal for larger branch circuits
- Accommodates ½ in threaded rod trapeze drops
- Up to 25% material savings over traditional methods
- Reduces installation time up to 50%
- Complies with UL® 2239
Specifications
| Length: | 38 in |
| Material: | Steel |
| Diameter: | 2 in |
| Length: | 38 in |
| Diameter: | 2 in |
| Material: | Steel |