Conduit Trapeze CCT1, 16.3"

Item #: 2087303

Cat #: CCT1X15

UPC: 784805053859

$ 21.16 EA
Company wide:
0 in stock
Conduit Trapeze CCT1, 8 Number of Conduits, 16.3"

Overview

Conduit Trapeze CCT1, 8 Number of Conduits, 16.3"

The nVent CADDY Conduit Trapeze CCT1 range is a fast and cost-effective method to install smaller branch circuits of conduit in overhead trapeze installations. The CCT1 series reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.

Also known as: 784805053859, CCT1X15, CDYCCT1X15

Features & Benefits

  • Ideal for smaller branch runs
  • Shot fire flange for direct attachment to ceiling/deck
  • Accommodates 3/8" and 1/4" threaded rod trapeze drops
  • Up to 25% material savings over traditional methods
  • Reduces installation time up to 50%
  • Complies with UL® 2239

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel