
Conduit Trapeze CCT125, 18 Number of Conduits, 38"
Item #: 2087301
Cat #: CCT125X36
UPC: 784805053835
$ 89.72 EA
Company wide:
0
in stock
Documents & Guides
Conduit Trapeze CCT125, 18 Number of Conduits, 38"
Overview
Conduit Trapeze CCT125, 18 Number of Conduits, 38"
The nVent CADDY Conduit Trapeze CCT125 range is a fast and cost-effective method to install larger branch circuits of conduit in overhead trapeze installations. The CCT125 series reduces installation time and material cost by eliminating the need for traditional fasteners, making it an ideal solution for contractors looking to maximize installation efficiency.
Also known as: 784805053835, CCT125X36, CDYCCT125X36
Features & Benefits
- Ideal for larger branch circuits
- Accommodates 3/8" and 1/4" threaded rod trapeze drops
- Up to 25% material savings over traditional methods
- Reduces installation time up to 50%
- Complies with UL® 2239
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 1 1/4 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |