BCSP Box/Conduit Securement Platform, 4", 4 11/16", 5" Box, 3/8" Rod

Item #: 2087293

Cat #: BCSP45

UPC: 784805035473

$ 31.86 EA
Company wide:
4 in stock
Documents & Guides
Box/Conduit Securement Platform, 4", 4 11/16", 5" Box, 3/8" Rod, Steel

Overview

Box/Conduit Securement Platform, 4", 4 11/16", 5" Box, 3/8" Rod, Steel

The nVent CADDY Box/Conduit Securement Platform (BCSP) is a fast and secure method to install a wide range of junction and electrical boxes/conduit in overhead installations with a single threaded rod drop. Our improved product is ideal for open ceiling environments with limited access to the structure (high ceilings). 

Also known as: 784805035473, BCSP45, CDYBCSP45

Features & Benefits

  • Accommodates a wide range of electrical boxes
  • Contains embedded rivet nut - no penetrating the electrical box
  • Includes electrical box alignment pockets
  • Tool-free conduit securement options
  • Up to 50% installation time savings over traditional methods
  • Supports electrical boxes in 16" stud spacing (BCSP612)

Specifications

Material: Steel
Height: 1.750 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Height: 1.750 in