25W T5 LED Lamp, 40K

Item #: 2087284

Cat #: 82987

UPC: 807154829873

$ 19.72 EA
Company wide:
0 in stock
Documents & Guides
LED T5 Linear Tube 48in 25W 4000K Type B Ballast Bypass 110-277V 3300 Lumen 50000 hrs G5 Base 82 CRI

Overview

LED T5 Linear Tube 48in 25W 4000K Type B Ballast Bypass 110-277V 3300 Lumen 50000 hrs G5 Base 82 CRI
Also known as: 807154829873, 82987, HCO82987

Specifications

Lumens: 3300
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Lumens: 3300
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Dimmable: No
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED
Base: 2-Pin (G5)