1
more

SNAP-BACK™ Quick Change Arbor, 1-1/4" - 6", 1/2" Shank
Item #: 2087166
Cat #: LXAH9912PBM
UPC: 885911809269
$ 44.50 EA
Company wide:
31
in stock
Documents & Guides
SNAP-BACK™ Quick Change Arbor, Tool-Free Bit Change, 2L QC With Carbide & Self-Feed Pilot Drill, Compatible With 1-1/4" - 6" (31.8 - 152.4mm) Hole Saws, 1/2" (12.7mm) Shank
Overview
SNAP-BACK™ Quick Change Arbor, Tool-Free Bit Change, 2L QC With Carbide & Self-Feed Pilot Drill, Compatible With 1-1/4" - 6" (31.8 - 152.4mm) Hole Saws, 1/2" (12.7mm) Shank
Also known as: 885911809269, LXAH9912PBM, LNXLXAH9912PBM
Specifications
| Size: | 1 1/4 in - 6 in |
| Size: | 1 1/4 in - 6 in |