LED Downlight - Round

Item #: 2087137

Cat #: 14550S-15

UPC: 785652122545

$ 21.48 EA
Company wide:
468 in stock
Documents & Guides
LED Downlight, 13 Watt LED Integrated Module, 120 Volt, Lumens: 850, CRI: 90, Color Temperature: 3000K, Color: White. Rated Hours: 50,000. Designed for junction box mounting (Fixture may be mounted on wall or ceiling). ENERGY STAR® Qualified, Meets Title 24 energy efficiency standards. Seagull 6in Traverse Lyte Round T24 3000K.

Overview

LED Downlight, 13 Watt LED Integrated Module, 120 Volt, Lumens: 850, CRI: 90, Color Temperature: 3000K, Color: White. Rated Hours: 50,000. Designed for junction box mounting (Fixture may be mounted on wall or ceiling). ENERGY STAR® Qualified, Meets Title 24 energy efficiency standards. Seagull 6in Traverse Lyte Round T24 3000K.

Traverse LED Lyte Downlight by Sea Gull Lighting Systems is designed for superior performance and value. This highly affordable, surface mounted downlight works with all junction boxes and retrofits into most 5” and 6” recessed housings with adaptor for ultimate installation flexibility. It offers outstanding energy efficiency with 750- 800 delivered lumens of light output generated, while consuming a minimal amount of energy. The 6” round aperture hugs the ceiling surface. Dimmable down to 5% with ELV or Triac dimmer (see dimming chart). ENERGY STAR qualified. Wet rated for shower ceiling installations.

Also known as: 785652122545, 14550S-15, SEA14550S15

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Wattage: 13
Volts AC: 120
Mounting: Box, Wall, Ceiling
Color: White
Diameter: 7 3/8 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Box, Wall, Ceiling
Diameter: 7 3/8 in
Lumens: 850
Volts AC: 120
Color: White
Light Technology: LED