2'x2' LED Flat Panel, 35K

Item #: 2087100

Cat #: 65321R1

UPC: 045923682544

Company wide:
0 in stock
Documents & Guides
LED Flat Panel Fixture; 40W; 2 ft. x 2 ft.; 3500K

Overview

LED Flat Panel Fixture; 40W; 2 ft. x 2 ft.; 3500K
Also known as: 045923682544, 65321R1, SAT65321R1

Specifications

Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4120
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 4120
Wattage: 40
Volts AC: 100 - 277
Standards: California Proposition 65
Dimmable: Yes