Lith Lqc-w-2-g White Face Die-cast

Item #: 2086967

Cat #: LQCW2G

UPC: 745972401645

Company wide:
0 in stock
Documents & Guides

Overview

Lit Lqc W 2 G
Also known as: 745972401645, LQCW2G, LITLQCW2G

Specifications

Material: Die Cast Aluminum
Wattage: 3
Light Technology: LED
Color: White/Green
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: White/Green