Firestop Cast-In Coupling CP 680-P/M 2"

Item #: 2086935

Cat #: 2173396

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Firestop Cast-In Coupling CP 680-P/M 2"

Overview

Firestop Cast-In Coupling CP 680-P/M 2"
Also known as: 2173396, HIL2173396

Specifications

Size: 2 in
Size: 2 in