4' LED Lamp Ready Strip Fixture, 2-Lamp

Item #: 2086785

Cat #: LRS4-2L-T8DE 90511

UPC: 807154905119

$ 36.15 EA
Company wide:
202 in stock
Documents & Guides
4 Ft. Lamp Ready Fixture Strip, 2-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-Wired Non-Shunted sockets

Overview

4 Ft. Lamp Ready Fixture Strip, 2-Lamp, Pre-wired for 'LineConnect' Type B, Double Ended LED T8 Tubes. Pre-Wired Non-Shunted sockets

The ProLED Lamp Ready Fixture Strip Series provides a cost effective solution for all general lighting upgrade projects. This fixture is pre-wired for 'LineConnect' Type B Double Ended LED T8 Tubes which allows the end user added flexibility to choose the perfect Halco T8 Linear Lamp to fit their application requirements. The ProLED Lamp Ready Fixture Strip Series is a low cost, low maintenance, easily installed fixture which will give an upgraded look and feel to your space.

Also known as: 807154905119, LRS4-2L-T8DE 90511, HCO90511

Specifications

Type: 2-Lamp, Double Ended, Ballast Bypass (Type B)
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277
Type: 2-Lamp, Double Ended, Ballast Bypass (Type B)
Material: Steel
Length: 4 ft, 48 in
Volts AC Range: 120 - 277