8W A19 LED Lamp, 22-27K

Item #: 2086764

Cat #: 929003083203

UPC: 046677573430

$ 6.44 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
LED A-19 Bulb: Dimmable, 8W, 120V, 800 Lumens, Warm Glow; 2700K-2200K, Frosted Glass, 95 CRI, Outdoor Rated, Title 20 Compliant. Philips Product: 8A19/PER/UD/FR/G/E26/WGD 4/2PFT20, 6NC 573436, 12NC 929003083203.

Overview

LED A-19 Bulb: Dimmable, 8W, 120V, 800 Lumens, Warm Glow; 2700K-2200K, Frosted Glass, 95 CRI, Outdoor Rated, Title 20 Compliant. Philips Product: 8A19/PER/UD/FR/G/E26/WGD 4/2PFT20, 6NC 573436, 12NC 929003083203.
Also known as: 046677573430, 929003083203, PHI8A19PERUDFRGWGD

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8
Color Rendering Index (CRI): 95
Type: LED Retrofit
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 95
Dimmable: Yes
Volts AC: 120
Color: Frosted
Wattage: 8
Type: LED Retrofit