4.5W LED Step Light, 30K, Bronze

Item #: 2086753

Cat #: P660004-020-30

UPC: 785247229581

$ 150.00 EA
Company wide:
0 in stock
Documents & Guides
LED Step Light, 4.5 Watt, 120VAC, 90 CRI, 3000K, Wet Location Listed, Dimmable, Antique Bronze Finish

Overview

LED Step Light, 4.5 Watt, 120VAC, 90 CRI, 3000K, Wet Location Listed, Dimmable, Antique Bronze Finish

The LED Step/Wall Light finished in antique bronze will seamlessly blend into many interior and exterior architectural styles, whether residential or commercial. A horizontal and a vertical exterior face plate are provided to accommodate either a horizontally or vertically oriented installation. The step light features an integrated 120V AC light engine, eliminating the need for an additional LED driver. The light engine is enclosed in a gasketed lens, allowing it to meet the rigorous demands of wet location use. Its dimmable LED light source offers optimized, energy-efficient light output, 3000K, 90CRI. The louvered face plates direct the light downwards to minimize glare and clearly illuminate stairs, walls, and walkways and resulting in performance, cost and safety benefits. It is cCSAus wet location rated for use in areas with direct water contact.

Also known as: 785247229581, P660004-020-30, PROP66000402030

Specifications

Color Temperature: 3000 (Warm White)
Color: Antique Bronze
Volts AC: 120
Color Rendering Index (CRI): 90
Type: Wet Location
Wattage: 4.500
Dimmable: Yes
Standards: ADA Compliant
Color Temperature: 3000 (Warm White)
Volts AC: 120
Type: Wet Location
Dimmable: Yes
Color: Antique Bronze
Color Rendering Index (CRI): 90
Wattage: 4.500
Standards: ADA Compliant