Ceiling Fan with Light, 5-Blade, 52", White, LED

Item #: 2086445

Cat #: P250078-030-WB

UPC: 785247264469

Company wide:
0 in stock
Documents & Guides
Airpro E-Star 5-Blade Ceiling Fan with Light, 52 Inch, White

Overview

Airpro E-Star 5-Blade Ceiling Fan with Light, 52 Inch, White

The AirPro 52” 5-blade ceiling fan refreshes interiors with a sleek, modern form coated in crisp white finish. Five clean-lined fan blades extend outward from a streamlined motor housing that contains a powerful AC motor. Its versatile yet timeless design makes it ideal for a wide range of interior décor styles. The fan has an AC motor for maximum efficiency. A shatterproof light shade in Etched White offers durability and optimal, even illumination. Two dimmable medium based LED lamps (9W, 90CRI, 3000K) are included. An accessory wall and remote control can be added (sold separately). The fan can be installed on a flat or sloped ceiling. The blade arms have Captive Screws allowing for easier installation.

Also known as: 785247264469, P250078-030-WB, PROP250078030WB

Specifications

Color: White
Type: Ceiling Fan
Size: 52 in
Color: White
Size: 52 in
Type: Ceiling Fan